Lube Road chain grease
Chain spray synthetic-based LUBE ROAD
CHNSPR-LUBE-ROAD-SPRAY-200ML
Art.-no. 0893106200
EAN 4061975794765
Register now and access more than 125,000 products
Features
- Excellent adhesion power. The more friction there is between the product and the mechanical parts, the better the product adheres to the surface.
- Lubricates parts exposed to high pressure, impact and vibrations.
- Reduces friction, immediately stops noise between parts.
- Synthetic-based product.
- Resistant to temperatures from 35 °C to 200 °C.
- Solvent evaporates immediately.
- Low viscosity when sprayed.
- Free from silicone, resins and acids.
- Pressure resistance: 295 N/mm.
- Resistant to water, including salt and warm water, meaning that parts stay lubricated.
Advantages
- Synthetic-based product.
- Excellent adhesion power.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Conventional drive chains and those with O-rings, X-rings, Z-rings, shielded bearings, hinges, gears and sliding surfaces.
Shake before use. Clean the surface to which the product is to be applied. Apply the product directly to the point to be lubricated.
Shelf life from production | 12 Month |
Max. short-term temperature resistance | 200 °C |
Colour | Light brown |
Min. temperature conditions | -5 °C |
Conditions for viscosity of oil basis | at 40°C |
Conditions to maintain shelf life from production | well-ventilated storage area, no exposure to sunlight, 10°C to 30°C |
Contents | 200 ml |
Smell/fragrance | Characteristic |
Kinematic oil basis viscosity | 1800 mm²/s |
Density conditions | at 25°C |
Density | 0.72 g/cm³ |
Resin-free | Yes |
Min. flashing point | -26 °C |
Acid-free | Yes |
Max. temperature conditions | 40 °C |
Chemical basis | Oil in water emulsion |
Silicone-free | Yes |
Weight of content | 180 g |
Min. short-term temperature resistance | -35 °C |